Item# : EA944BA-5.7
Description : Heat Shrink Tube
Spec
Material | Building Polylefins |
Shrinkage Temperature | 90℃ |
---|---|---|---|
Shrinkage The rate | 50%(2:1) |
||
For Indoor Use |
|||
Color | Translucent Color |
||
Thin flexible type with high flexibility |
|||
Compatible Cable size | Dia 3.0 to 4.5mm |
The inside diameter | Pre :5.7mm、 Post :2.5mm |
Full length | 1m |
Qty. Per Unit | 10 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 625 (Excluding tax)/¥ 688(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/06/01 08:25 Currently) |
||||
Catalog Page | Page 1243 |