Item# : EA944BP-1.9
Description : Heat Shrink Tube (Teflon)
Spec
Fluoroplastic Teflon |
|||
Color-Translucent |
|||
Length-1,219mm |
|||
Withstand voltage-600V |
|||
Shrink temperature-329℃ | |||
Shrink ratio-50% |
|||
High insulation and excellent heat resistance and wear resistance |
|||
Excellent for high temperature resistance, strain-relief, high corrosion resistance, and waterproof applications |
|||
IP62 |
|||
Applicable cableDim. | 18AWG |
Pre-shrinkID | 1.9mm |
---|---|---|---|
Post-shrinkID | 1.2mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,810 (Excluding tax)/¥ 3,091(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/02 05:14 Currently) |
||||
Catalog Page | Page 1243 |