Item# : EA944NP-138
Description : Vinyl Tape
Spec
Size | 50mm |
Thickness | 0.2mm |
---|---|---|---|
Material | Base Material :Polyvinyl chloride 、Adhesives :Gum System |
||
Non-Lead |
|||
Rohs-Compliant |
|||
Superior Electrical Insulation Capability And Powerful Adhesiveness That Would Not Get Peeling Off From The Devices |
|||
Color | Gray |
Length | 20m |
Qty. Per Unit | 1Roll |
Weight | 263g |
Piping Protection |
|||
It Will Prevent Corrosion For The Piping, And Will Be Useful For Distinguishing The Piping By Changing The Color. |
|||
For Simplicity Waterproof of Outdoor Piping |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 450 (Excluding tax)/¥ 495(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:51 (2024/06/02 03:33 Currently) |
||||
Catalog Page | Page 0036 Page 1511 |