Item# : EA949DD-820
Description : High Mechanical Strength Hexagon Bolt [Aluminum ]
Spec
Tension Strength | 600N/m㎡ |
Screw Accuracy | 6g |
---|---|---|---|
Strength Class | JIS B1057 AL6 |
||
Coarse Pitch Thread |
|||
Material | High Mechanical Strength Aluminum (D7K50) |
The surface Processing | White Color Alumite |
size | M8×20 |
Description | Full Thread |
Qty. Per Unit | 1 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 520 (Excluding tax)/¥ 572(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/05/29 12:17 Currently) |
||||
Catalog Page | Page 1313 |