Item# : EA949GS-206
Description : Clip Nut
Spec
Material-Steel plate(chromate plating)
|
When it is desired to temporarily fix a nut to a section of the rear surface of an angle-type channel bracket or the like, which is hard to reach, clipping the section with this clip nut beforehand will be very convenient to install a device, etc.
|
RoHS-compliant.
|
Thread size-M6
|
Size(mm)-37x15 |
Catalog Price (JPY) |
¥
1,540
(Excluding tax)/¥
1,694(Tax including)
|
Quantity of stock |
Latest stock:277
(2024/05/29 03:43 Currently)
|
Catalog Page |
Page 1181
Page 1319
|
Documents
Catalog |
-
|
ESCO dimentional drawing |