Item# : EA949HS-221
Description : [Hanging Type] Anti-Vibration Rubber
Spec
Rubber type-Natural rubber |
|||
This hanging type anti-vibration rubber is ideal for hanging piping, ducts, and equipment from the ceiling. |
|||
Can be used as a hanging support for cooling/heating equipment, package type air-conditioners, fan coil units, ventilation devices, pumps, and blowers |
|||
Realize anti-vibration effect at 15Hz vibration or more. |
|||
Operation improved dramatically due to uniform structure between anti-vibration rubber and hanger. |
|||
B | 32 |
L | 70 |
---|---|---|---|
D | 11 |
d2 | 10 |
Allowableload (N) | 230 |
Spring constant(N/mm) | 59 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 625 (Excluding tax)/¥ 688(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:20 (2024/06/02 08:54 Currently) |
||||
Catalog Page | Page 0040 Page 1183 Page 1298 |