Item# : EA949MJ-1270A
Description : [A2-100] Strong Hexagonal Hole Threaded Bolt [Stainless Steel]
Spec
Material | Stainless (SUS304CUN) |
Thread Standard | JIS B0205 |
---|---|---|---|
Strength Class | A2-100 |
Tension Strength | 1000N/m㎡ |
Coarse Pitch Thread |
|||
size | M12 x 70mm |
Qty. Per Unit | 1 Pc |
Half thread |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,230 (Excluding tax)/¥ 1,353(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:9 (2024/05/22 10:42 Currently) |
||||
Catalog Page | Page 1325 |