Item# : EA949TF-1
Description : Countersunk Head Machine Screw Set [Stainless Steel /Black]
Spec
Material | Stainless(SS Black plating) |
||
---|---|---|---|
(-)Countersink head. |
|||
Coarse pitch thread |
|||
Case size | 275 x 185 x 28mm<set details(Qty. per unit)>M3 x 4(30)、M3 x 5(30)M3 x 6(30)、M3 x 8(30)M3 x 10(30)、M3 x 12(30)M3 x 15(30)、M3 x 20(30)M4 x 5(20)、M4 x 6(20)M4 x 8(20)、M4 x 10(20)M4 x 12(20)、M4 x 15(20)M4 x 20(20)、M4 x 25(20)M5 x 8(20)、M5 x 10(20)M5 x 12(20)、M5 x 15(20)M5 x 20(20)、M5 x 25(20)M6 x 12(10)、M6 x 15(10)M6 x 20(10)、M6 x 25(10)M6 x 30(10) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,600 (Excluding tax)/¥ 13,860(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/02 20:46 Currently) |
||||
Catalog Page | Page 1336 |