Item# : EA951BF-46
Description : CCTV Standard Mount
Spec
Base hole dia.-5.56mm |
|||
Material-Aluminum |
|||
Angle adjustment-Tilt: 210°, Rotation: 360° |
|||
Shaft dia.-22.2mm | |||
Base dim.-63.5 x 63.5mm |
|||
Mounting screw dim.-1/4-20 crests |
|||
Maximum load-Approx. 2kg |
|||
Weight: -46 and -47: 360g, -48 and -49: 400g |
|||
Overall height | 152.4mm |
Color | Black |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,870 (Excluding tax)/¥ 5,357(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:24 (2024/05/20 18:40 Currently) |
||||
Catalog Page | Page 2418 |