Item# : EA951K-12
Description : Trunk Handle[With Spring]
Spec
Material | Iron (Chromate Plating ) |
Size | Plate :88×40mm、 Internal dimensions of the handle:70×24mm、 The wire diameter :8mm、 Hole Dia :5mm |
---|---|---|---|
The Product Is Equipped With A Spring, Which Reduces The Handle Part From Being Wobbly Even When Being Shaken. |
|||
When Released From The Holding Hand, The Handle Will Automatically Be Restored To Closed Status. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 895 (Excluding tax)/¥ 985(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:20 (2024/06/01 16:49 Currently) |
||||
Catalog Page | Page 1430 |
Relational Items |
---|
EA951K-12 Trunk Handle[With Spring] |
EA951K-22 Trunk Handle[With Spring] |