Item# : EA979CD-1
Description : Metal Fitting for White Board
Spec
Installation Leg Height | 50~140mm |
Size | 70×150×184mm(Max. ) |
---|---|---|---|
Screw hole | dia.8mm |
Material | Metal fittings :Steel (seize Painting ),Buffering Material :Urethane Rubber ,Adhesives :Acrylic fiber System |
Grip Nut ,Lock ・Release is Easy Exclusive Use Bracket. |
|||
Inside dimension | 65mm |
||
Can be used for whiteboards with foot thickness of 65mm or less |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,000 (Excluding tax)/¥ 8,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/26 03:31 Currently) |
||||
Catalog Page | Page 2451 |