Item# : EA979D-127
Description : Fall Prevention Adhesion Fitting(2 pcs)
Spec
Base size-63x88mm |
|||
Standard safety weight-60kg or less |
|||
Space between wall side and it-14cm or less |
|||
Material-base:extra hardness ABS resin、belt:polyester、adhesive:styrene-based polymer |
|||
Installation is easy. Paste the base on the wall, wrap the belt around the pipe, and put the bracket into the base - that’s all. |
|||
Can be attached and fixed without use of screws or nails. |
|||
It can be used if the distance between the wall and the pipe furniture is less than 14 cm. |
|||
It will not leave any glue after peeled off. |
|||
Qty. per unit-2 pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,150 (Excluding tax)/¥ 5,665(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:7 (2024/06/10 23:13 Currently) |
||||
Catalog Page | Page 2451 |