Item# : EA979J-1A
Description : Seal Brush (Moth proofing)
Spec
Insect Repellent Measure | Brush Material Natural Repellents (Copaiba oil )Impregnation |
Challenge The rate | 80.9% |
---|---|---|---|
Effect Period | About 8 months |
Material | Brush :PP Frame :PVC |
Length | 1m |
The hair length | 20mm |
Brush Dia. | 0.3mm |
All high | 59mm |
Accessories | Pt End Cap ,Bis 4 Pcs |
||
The effect of preventing invasion by the brush and the repellent effect of the plant essential oil 「Copaiba Oil」 prevents invasion of insects from the gap at the lower part of the door and demonstrates excellent insecticidal effect. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,900 (Excluding tax)/¥ 14,190(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/02 04:25 Currently) |
||||
Catalog Page | Page 1461 |
Replacement Items
|