Item# : EA980SH-13
Description : Stainless Steel Twist Link Chain
Spec
Material | SUS304 |
||
---|---|---|---|
Electro polishing finish |
|||
Seam welding |
|||
Length | 3m |
Wire dia. | 1.6mm |
Inside dimension of chain | 8.5×2.5mm |
Working load | 40kg |
90 ° twisted link of the chain, increase the strength, the finish is beautiful chain. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,910 (Excluding tax)/¥ 2,101(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/05/28 00:10 Currently) |
||||
Catalog Page | Page 1444 |