Item# : EA981WM-1.8
Description : BARON MOKKO
Spec
Material- Polypropylene |
|||
Max load-Less than 1,000kg |
|||
Sheet dim. | 1.8m x 1.8m |
Hanging belt width | 70mm |
---|---|---|---|
Hanging length | approx. 1.0m |
Hanging belt length | approx. 2.3m |
Weight | approx. 1.65kg |
||
Easy to carry anything and store compactly after use. |
|||
For transportation in landscaping, civil engineering work, fruit transportation, woodworking, etc., and transportation in factories. |
|||
Please do not place the product near fire. It may melt at high temperatures. It may not be able to withstand excessive loading. It may be damaged by sharp objects. Since it is water permeable, the transported items may get wet. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,900 (Excluding tax)/¥ 14,190(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/06/02 14:28 Currently) |
||||
Catalog Page | Page 1822 |
Relational Items |
---|
EA981WM-1.5 BARON MOKKO |
EA981WM-1.8 BARON MOKKO |
EA981WM-2 BARON MOKKO |
EA981WM-3 BARON MOKKO |