Item# : EA981WM-42
Description : Cover for Round Flexible Container Bag
Spec
Dim.-Dia. 1200 x 1200(H)mm |
|||
Thicknes | 0.25mm |
Material | Polyethylene |
---|---|---|---|
Weight | 1kg |
||
This cover protects a flexible container bag from UV rays, rain, or dust. |
|||
Place it over the flexible container bag and tie it with the string at the bottom. |
|||
The seams are sewn. |
|||
There is a Velcro tape on the inside of the bottom. |
|||
Since it is round, there is less chance of the cover blowing away due to wind getting into the corners. |
|||
Can also be used as a pallet cover. |
|||
Specifications are not completely waterproof. It may leak from the sewing. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,990 (Excluding tax)/¥ 3,289(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:40 (2024/05/18 15:46 Currently) |
||||
Catalog Page | Page 1821 |