Item# : EA983FK-32
Description : Slope Plate
Spec
Material | Ductile cast iron |
Accessories | Unichrome Bolt For Consolidated(Dia 10mm)、 Nut 、Washer |
---|---|---|---|
It doesn't crack or deform, it lasts semi-permanently. |
|||
size (mm) | 335 x 335 x 95 |
Difference In Level (mm) | 100 |
Weight(Kg) | 4.7 |
Load Capacity | Up to 8t |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 13,800 (Excluding tax)/¥ 15,180(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/20 16:13 Currently) |
||||
Catalog Page | Page 1469 |
Relational Items |
---|
EA983FK-31 Slope Plate |
EA983FK-32 Slope Plate |