Item# : EA983FV-172
Description : Weight For Steel Pipe Barricade Stand
Spec
Size | 390x190x350(H)mm |
Weight | 0.8kg、When Filled with water 10kg |
---|---|---|---|
Material | Ultra Macromolecule Polyethylene Resin |
||
Weight Fot Dia 48.6mm Single Pipe |
|||
By the special lock mechanism, a single pipe can be held. Furthermore, execution is possible by one-touch operation, with single hand. | |||
Vertical stacking up to two stages is possible. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,920 (Excluding tax)/¥ 3,212(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:30 (2024/05/18 21:53 Currently) |
||||
Catalog Page | Page 2361 |