Item# : EA983ZA-26
Description : Key Box
Spec
Material | Body :Zinc Alloy , Cable :Steel (Vinyl coating ) |
||
---|---|---|---|
Number Setting Available |
|||
The width | 68mm |
Hanger Dia. | Diameter:7.93mm Length:250mm |
Clearance size | Vertical :117,Horizontal :42 |
size | Outside Dim :77(W)×45(D)×132(H)mm, Inside Dim :688(W)×25(D)×110(H)mm |
Variable dial Type |
|||
Can be used outdoors |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,350 (Excluding tax)/¥ 6,985(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:55 (2024/05/16 23:48 Currently) |
||||
Catalog Page | Page 2441 |