Item# : EA984D-1
Description : U-shaped Gutter Vertically Hanging Clamp
Spec
Working load | 250kg |
Length | 318mm |
---|---|---|---|
Clamp range | 50 to 80mm |
Weight | 2.2kg |
Speedy unlocking |
|||
For construction sites such as U-shaped grooves and flumes, loading and unloading of trucks, installation work using cranes, manual positioning, and fine adjustments. |
|||
<Caution> Do not overload (clamps may be deformed or pins may break). Do not grab on the side (the clamp may come off and the lifted object may topple over or fall). Avoid clogging the cam (it may fall off). |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,300 (Excluding tax)/¥ 22,330(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/01 18:23 Currently) |
||||
Catalog Page | Page 1819 |