Item# : EA984DK-1
Description : Vertically and Horizontally Hanging Clamp
Spec
Suitable for hoisting and reversing a structure such as an I-shaped material, T-shaped material, angle, or channel |
|||
Particularly suitable for hoisting an object with a short face width |
|||
Load | 1t |
Clamp (mm) | 0 to 25 |
---|---|---|---|
Length (mm) | 245 |
Weight (kg) | 4.0 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 78,300 (Excluding tax)/¥ 86,130(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/01 13:47 Currently) |
||||
Catalog Page | Page 1817 |