Item# : EA990KT-21
Description : [Electrical] Oil Pump For Drum
Spec
Properness | Light oil, water, kerosene, antifreeze, Window washer fluid, urea water, water soap, Insecticides, water fertilizers |
Power Supply | DC12 to 20V、AC100V/220V |
---|---|---|---|
Discharge Amount | 19L/min |
Hose Length | 2m |
Nozzle | Stainless Steel Pipe (Dia 18mm) |
Power Supply Cord Length | 5.1m |
Continuous Operating Time | 15 Minutes |
Body Material | Polypropylene |
Weight | 1.7kg |
||
The Suction Pipe Is Extendable (850 To 1245 mm), And Is Available For Medium Sized Containers. |
|||
Accessories | AC adapter, Battery crocodile port DC cable with clip, Conversion adapter for plastic drum cans |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 24,400 (Excluding tax)/¥ 26,840(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/06/16 06:04 Currently) |
||||
Catalog Page | Page 0656 |