Item# : EA996XS-22A
Description : Rainwear
Spec
Material | Outside material :Polyester 100%(PVC laminate ) Lining :Polyester 100% |
Hood | Detachable type |
---|---|---|---|
Size | L |
Color | Orange |
Suitable chest girth | 90~98cm |
Suitable height | 170 to 180cm |
Suitable body girth | 78~88cm |
Dress length | 75cm |
Around chest | 125cm |
Sleeve length | 88cm |
Around waist(MAX/MIN) | 112/62cm |
Inside leg length | 74cm |
The hood equipped with clear glasses is removable |
|||
Reflective tapes are on the font and back sides of the jacket. |
|||
The bottom width can be adjusted by the spindle. |
|||
The flap pockets are convenient for putting small items. |
|||
Bottoms of the pants can be adjusted by the snap buttons. |
|||
The waist portion has a spindle for adjustment. Grommets are provided to reduce moisturization. |
|||
Mesh-type material is used for the liner that covers the entire area preventing sweaty feeling. Deodorant name with deodorant and antibacterial effects is used. |
|||
Oxford cloth featuring superior durability is used in the shoulder elbow and knee portions. Knee and elbow portions are reinforced by incorporating the double-layered structure! |
|||
Top and bottom set |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,750 (Excluding tax)/¥ 9,625(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/20 17:56 Currently) |
||||
Catalog Page | Page 2316 |
Relational Items |
---|
EA996XS-21A Rainwear |
EA996XS-22A Rainwear |
EA996XS-23A Rainwear |
EA996XS-24A Rainwear |
EA996XS-25A |