Item# : EA997MM-1
Description : Outdoor Hood (with Bird Prevention Net )
Spec
Material | Stainless (SUS430) |
||
---|---|---|---|
Attached bird net prevents birds and small animals from invasion. |
|||
【A】The structure is dirt resistant on the wall because oil flows along gradient ejection holes. |
|||
【B】Bird net changes the size of ejecting holes due to strength of wind pressure, which realizes both maximam ventilation and birds prevention. (Effective Ventilation Area :206.18㎡) |
|||
Hight×Width | 360×350 |
Overhang | 270 |
Proper fan | 300mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,980 (Excluding tax)/¥ 6,578(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:11 (2024/06/09 02:20 Currently) |
||||
Catalog Page | Page 0042 |