Item# : EA997RY-106
Description : Fatigue Reduction Mat (with Through-Hole)
Spec
Material-NBR, polyurethane
|
Thickness-Approx. 17mm
|
Resistant to water and oil. Friction force of emboss pattern enhances the non-slip effect.
|
Antibacterial agent is mixed. It is excellent in oil, and weather resistance.
|
Tensile strength is strong and it is excellent in thermal stability.
|
Edge cutting with the inclination of 45° prevents tripping.
|
Body pressure is effectively absorbed and distributed. It reduces fatigue in standing work.
|
Dim. (mm)-450×750
|
With hole |
Catalog Price (JPY) |
¥
6,400
(Excluding tax)/¥
7,040(Tax including)
|
Quantity of stock |
Latest stock:12
(2024/05/21 04:09 Currently)
|
Catalog Page |
Page 2112
|
Documents
Catalog |