Item# : EA998VA-26.5A
Description : Safety Shoes [Oil-Proof Sole]
Spec
Material | Back part :Cowhide (embossing soft )+Mesh 、 Insole :Cradle・Insole 、 Sole :SX 3Layers bottom F sole (SX High function resin +2 Layers SX Rubber ) |
||
---|---|---|---|
With wide ACM Resin edge core |
|||
Size | 26.5cm |
Width | 3E |
Weight | 860g(26.0cm/Foot ) |
Usage | General work |
Features superior anti-slip property in addition to good cushioning property and holding property. The safety shoes were developed aiming for safe walking and feature superior comfort that had never been realized. |
|||
Water intrusion through the joint between the upper and the sole is prevented by the “protect line” |
|||
Hydrolysis-free mid-sole: “SX functional resin” resistant to long-term storage is used |
|||
Insole of anti-bacterial and deodorant processing |
|||
Retroreflective material featuring high visibility is used in heels |
|||
Easy to put on and comfortable to walk because of “cushions in openings” |
|||
The suspension system absorbs irregularities on road surface and supports walking |
|||
The flat sole features a large ground contact area and superior stability |
|||
Materials with oil and chemical resistance are used |
|||
The product satisfies the high temperature resistance (class 2) and protects feet from heat transmitted from soles. |
|||
Features excellent oil resistance anti-slip property and impact absorption property. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,700 (Excluding tax)/¥ 12,870(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/18 00:01 Currently) |
||||
Catalog Page | Page 2311 |