Item# : EA100CA-400A
Description : Fluorocarbon Recovery Cylinder
Spec
Applicable Refrigerant | All CVC/HCFC/HFC/HFO refrigerants at the market Compatible with R32 HFO-1234yf and HFO-1234ze gases |
Power Supply | AC100V(50/60Hz) |
---|---|---|---|
Driving Electric current | 9.0A(50Hz)・7.5A(60Hz) |
Start Electric current | 38A |
Power Consumption | 500W・475W (50Hz) |
Compressor | 750W Oil lessly Twin Compressor |
Collection System | Gas Collection System |
Recovery Capacity | R22 Gas The state 220g/min According to JIS B8629/Liquid state 2970g |
Service Temperature | 0~40℃ |
Size | 380(W)×240(D)×350(H)mm |
Weight | 11kg |
Vacuum Arrival | -0.09 MPa |
Accessories | ・1/4Ball Valve Adapted Charging 1.5m(Red ・Blue EAch 1) ・1/4Charging hose 100mm ・Dry Filter ・Shoulder Belt ・Float Cable BH 3Pin 、AMP 4Pin (Each 1) |
||
1HP Compressor Adoption (High efficiency by DC motor ) |
|||
Digital Type Pressure Gauge Adoption |
|||
Touch Panel Operation |
|||
Lightest in class |
|||
Cylinder Flooded Liquid Float The switch BH-3Pin ・AMP-4Pin Correspondence |
|||
R32・HFO-1234yf・HFO-1234ZE New Gas Correspondence |
|||
Compatible with both Brad Harrison (3 holes) and Amp (4 holes) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 163,000 (Excluding tax)/¥ 179,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/12 22:34 Currently) |
Parts & Accessories | |
---|---|
Parts | EA100CA-400F : [For EA100CA-400] Filter |
Parts | EA100CA-400H : [For EA100CA-400] Filter For Hose |