Product Detail

URL:

Item# : EA104SB-3A

Description : Different-Diameter Hose Adapter With Ball Valve

Spec

Screw Size 1/4” Male x 5/16” Female (Knurled)
Full length 150mm
Normal temperature pressure 3.0MPa
Color Yellow
Qty. Per Unit 1 pc
Reduces the amount of coolant blowing out to the minimum.
Very convenient if it is used to recover R410A or the like (normally the hose attached to a Freon recovery machine is 1/4”).
Additional explanation
Catalog Price (JPY)

¥ 3,550 (Excluding tax)/¥ 3,905(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 12:50 Currently)

Update
Catalog Page Page 0032
Relational Items
EA104SB-1A Different-Diameter Hose Adapter With Ball Valve
EA104SB-2A Different-Diameter Hose Adapter With Ball Valve
EA104SB-3A Different-Diameter Hose Adapter With Ball Valve