Product Detail

URL:

Item# : EA109CV-8

Description : [Brass] Condenser Brush Head

Spec

1/4-20 screw
Material-Brass
For EA109CS and FS
Brush dia. 8mm
Single Spiral/Double Stems
The attached nut opposite side is about 10 mm.
Because it is larger than the brush diameter, only the brush head length can be used to clean the inside diameter of the pipe. (Because the nut is caught)
Additional explanation
Catalog Price (JPY)

¥ 715 (Excluding tax)/¥ 787(Tax including)

Quantity of stock

Latest stock:37

(2026/11/07 03:49 Currently)

Update
Catalog Page Page 0053
Relational Items
EA109CV-6 [Brass] Condenser Brush Head
EA109CV-8 [Brass] Condenser Brush Head
EA109CV-10 [Brass] Condenser Brush Head
EA109CV-12 [Brass] Condenser Brush Head
EA109CV-14 [Brass] Condenser Brush Head
EA109CV-16 [Brass] Condenser Brush Head
EA109CV-18 [Brass] Condenser Brush Head
EA109CV-19 [Brass] Condenser Brush Head
EA109CV-20 [Brass] Condenser Brush Head
EA109CV-22 [Brass] Condenser Brush Head
EA109CV-25 [Brass] Condenser Brush Head
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG