Item# : EA109CW-8
Description : [Stainless Steel] Condenser Brush Head
Spec
| 1/4-20 screw | |||
| Material-Stainless steel | |||
| For EA109CS and FS |
|||
| Brush dia. | 8mm |
||
|---|---|---|---|
| Single Spiral/Double Stems |
|||
| The attached nut opposite side is about 10 mm. Because it is larger than the brush diameter, only the brush head length can be used to clean the inside diameter of the pipe. (Because the nut is caught) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 725 (Excluding tax)/¥ 798(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:15 (2026/11/13 01:41 Currently) |
||||
| Catalog Page | Page 0053 | ||||