Item# : EA109NC-16
Description : Small Roller Brush
Spec
| Usage | Most suitable for painting such as pipe, gap and small parts. |
Brush Material | Acrylic and polyester mixed |
|---|---|---|---|
| Handle Material | Shaft :Steel , Grip :Polypropylene |
Handle Size | 48(W)×315(L)mm |
| Shaft Dia. | 6mm |
Brush Width | 50mm |
| Hair length | 4mm |
Weight | 130g |
| Accessories | Roller Brush ×2 Pcs |
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 2,710 (Excluding tax)/¥ 2,981(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/18 04:39 Currently) |
||||
| Catalog Page | Page 0155 | ||||