Product Detail

URL:

Item# : EA109NC-91

Description : Small Roller Brush [For Finishing Up]

Spec

Handle dim. 100(W) x 305(L)mm
Shaft dia. 6mm
Hair length 5mm
Hair material Polyester
Use it for paint with low VOC emulsion, synthetic/epoxy resin, weak solvent urethane, silicon paint, etc.
Excellent holding property without paint sagging even when low viscosity paint is used. Fine and beautiful finish can be achieved.
Non-foaming type roller brush with less removal of brush hair
Hair width 100mm
Additional explanation
Catalog Price (JPY)

¥ 1,780 (Excluding tax)/¥ 1,958(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 18:21 Currently)

Update
Catalog Page Page 0152
Relational Items
EA109NC-91 Small Roller Brush [For Finishing Up]
EA109NC-92 Small Roller Brush [For Finishing Up]
EA109NC-96 Small Roller Brush
EA109NC-97 Small Roller Brush