Item# : EA109ND-110
Description : Spare Roller
Spec
Brush Material | Polyester |
Size | 1inch(25.4mm) |
---|---|---|---|
Hair length | 12mm |
Roller OD | 35mm |
Roller ID | 18mm |
Shape | Nothing Bubble Roller |
Weight | 30g |
Qty. Per Unit | 5 Pcs |
Suitable Handle | EA109ND-100 |
Feature | ・Suitable for Iron part.s ・Most suitable for internal corners and touch-up work ・Flexible small roller ・Excellent in finishing by the special processing with no-air bubbles and non-hair removal ・superior in workability, high elongation |
Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
---|
Catalog Price (JPY) |
¥ 2,050 (Excluding tax)/¥ 2,255(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/10 18:25 Currently) |