Product Detail

URL:

Item# : EA109NE-113

Description : Roller Brush Handle

Spec

Usage Dedicated Roller Brush Handle
Material Shaft :Steel , Handle :Plastic
Width 75mm
Full length 340mm 
Shaft Dia. 38mm
Weight 190g
Grip shape Square
Suitable Roller ID 38mm
Suitable Extension Pole EA109NB-101,NB-102,NB-103
Attachable Extension Pole, the female screw is used at end of the handle
The roller can be easily pulled off
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 665 (Excluding tax)/¥ 732(Tax including)

Quantity of stock

Latest stock:11

(2026/11/13 15:42 Currently)

Update
Catalog Page Page 0151
Relational Items
EA109NE-113 Roller Brush Handle
EA109NE-114 Roller Brush Handle
EA109NE-150 Roller Brush Handle
EA109NE-180 Roller Brush Handle
EA109NE-225 Roller Brush Handle
Main image

Documents

How to use
  1. IMG
Catalog