Item# : EA109NS-1
Description : Free painter Set
Spec
| <Set Details > | 2Sets EA109NS-2 (Roller 2 Pcs )× 1 Pc EB109NS-10 (Handle )×1 Pcs |
||
|---|---|---|---|
| EA109NS-2 (Roller )Description ・Material :Polyester ・Size:160(W)×35(D)mm ・Hair length :12mm ・Thickness :15mm ・Weight :30g |
|||
| EB109NS-10 (Handle )Description ・Material :polypropylene ・Full length :360mm ・Grip Length :140mm ・Grip shape :Square ・Weight :80g |
|||
| Feature : ・It can deform freely in accordance with the surface to be applied. |
|||
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 2,990 (Excluding tax)/¥ 3,289(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/16 15:58 Currently) |
||||
| Catalog Page | Page 0155 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA109NS-1 Free painter Set |
| EA109NS-2 Replacement Painter |