Item# : EA112BB
Description : Vacuum Pump with Solenoid Valve
This product is no longer available. Please refer to replacement item below.
Spec
Weight-BB: 11kgBC: 13.4kg
|
Rotor type-2-Stage
|
Achievable degree of vacuum-50 microns
|
Motor-100VAC
|
Connection port-UNF7/16-20(1/4)
|
With backflow prevention function
|
Adapter-UNF1/2-20(5/16), M10 x P1.5
|
Exhaust speed (L/min.) |
36 (50Hz) 42 (60Hz)
|
Dim. |
125 x 300 x 265(H)mm
|
Rotation speed (rpm) |
1440 (50Hz) 1720 (60Hz) |
|
|
Catalog Price (JPY) |
¥
31,700
(Excluding tax)/¥
34,870(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/05 22:18 Currently)
|
Replacement Items
Documents
How to use |
-
|
SDS English |
-
|
SDS Japanese |
-
|
Specification |