Item# : EA112FA-10
Description : Vacuum Pump
This product is no longer available. Please refer to replacement item below.
Spec
Rotor System |
Two Stage
|
Power Supply |
AC100V
|
Rotation Speed |
1417rpm(50Hz)、1700rpm(60Hz)
|
Size |
239(W) x 362(D) x 262(H)mm
|
Connection Opening |
UNF7/16-20(1/4\"Flare )、UNF3/4-16(3/8\"Flare )、UNF7/8-14(1/2\"Flare )
|
Weight |
13.5kg
|
Adapter |
UNF7/16-20(1/4\"Flare ) x UNF1/2-20(5/16\"Flare )
|
|
|
Because of the cartridge type oil, degree of dirtiness/contamination can be easily observed and replacement is also simple. |
Because of the 4-pole motor (low rotating) and the large cooling fan, temperature of motor’s rotor does not become high, and vacuuming can be securely performed.
|
Motor |
375W
|
Exhaust Speed |
50Hz:189L/min、60Hz:227L/min
|
Arrival Degree Of Vacuum |
40 Micron |
|
|
Catalog Price (JPY) |
¥
162,000
(Excluding tax)/¥
178,200(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/29 23:40 Currently)
|
Replacement Items
Documents
How to use |