Item# : EA112RD
Description : Vacuum Pump with Solenoid Valve
This product is no longer available. Please refer to replacement item below.
Spec
Rotor type-2-Stage
|
Achievable degree of vacuum-3Pa (25 microns)
|
Power supply-100VAC
|
Rotation speed (rpm)-2800 (50Hz), 3450 (60Hz)
|
Connection port-RC: 1/4 flare (UNF7/16-20), RD, RE: 1/4 flare (UNF7/16-20), 3/8 flare (UNF5/8-18)
|
Adapter-RC: 5/16 (UNF1/2-20) M10P1.5 1 pc each, RD, RE: 5/16 (UNF1/2-20) M10P1.5, 1/4 x3/8 1 pc each
|
Dim.-RC, RD: 290(W) x 124(D) x 235(H)mm, RE: 322(W) x 124(D) x 235(H)mm
|
Motor |
240W
|
50Hz |
72L
|
60Hz |
87L
|
Weight |
8.3kg |
Catalog Price (JPY) |
¥
50,400
(Excluding tax)/¥
55,440(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/03 06:28 Currently)
|
Catalog Page |
|
Replacement Items
Documents
Specification |