Item# : EA115BB-11
Description : High Pressure Hose For Cleaner
Spec
| Thread Size (Male Thread ×Female Thread ) | R3/8 ×G3/8 |
Temperature Range | 0 To +80℃ |
|---|---|---|---|
| Material | Inside Gum :Oil resistance Rubber substitute 、 Reinforcement Layer :Hard Steel Wire 、 Outside Surface Gum :Wear Resistance ・Weather-Resistant Rubber substitute |
Applicable Fluid | Water |
| Maximum Operating Pressure | 20.5MPa |
Full length | 10m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,800 (Excluding tax)/¥ 14,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/04 03:16 Currently) |
||||
| Catalog Page | Page 2436 | ||||
| Parts & Accessories | |
|---|---|
| Main body | EA115B-3 : Gun for High-Pressure Cleaner |