Product Detail

URL:

Item# : EA115G-12

Description : Condenser Tube Cleaner

This product is no longer available. Please refer to replacement item below.
Catalog Correction

22/10/03 Cleaning pipe diameter: (wrong) 25.4 mm or more (correct) 14.3 to 25.4 mm, 25.4 mm or more (No.53 54 9013)

Spec

Flushing pipe dia.-
25.4mm or larger
With a foot switch
Motor power-
1HP (0.75kW)
Power source-115V, 13A
RPM-1,725rpm
Dim.-530 x 310 x 920(H)mm
Weight-27kg
Select a flexible shaft from EA115GA-31 to -34, a tip tool from among EA115GG and GH series.
Frequency 60Hz
Additional explanation
Catalog Price (JPY)

¥ 270,000 (Excluding tax)/¥ 297,000(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 15:23 Currently)

Update

Replacement Items

EA115G-60A
Main image

Documents

Instruction manual(Japanese)
  1. PDF
Specification