Product Detail

URL:

Item# : EA115HG-2

Description : Ultrasonic Cleaner

Spec

Washing Tank Capacity 0.6L
Power Supply AC100V
(50/60Hz)・110W
Washing Tank size 149(W)×82(D)×65(H)mm
Oscillation Frequency 44kHz separately exciting oscillation
Timer setting range Max. 30minutes (1 Minute each setting )
Material Washing Tank :SUS 304
Body :ABS Resin
Body Size 198(W)×155(D)×127(H)mm
Suitable for degreasing precision part chemistry equipments tools etc.
With heater to enhance washing power
Heater capacity 70W
With timer
Additional explanation
Catalog Price (JPY)

¥ 55,000 (Excluding tax)/¥ 60,500(Tax including)

Quantity of stock

Latest stock:0

(2026/11/06 07:58 Currently)

Update
Catalog Page Page 0606
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer