Item# : EA115JN-2A
Description : High-Pressure Cleaner With Engine
Spec
Discharge Amount | 600L/h |
Discharge Pressure | 12MPa |
---|---|---|---|
Power | G200FA/Engine |
Engine Power | 5.5Hp |
Fuel Tank Capacity | 3.6L |
Highest Water Supply Temperature | 60℃ |
Weight | 44.7kg(Accessories Included ) |
Size | 637×799×1097mm |
Accessories | High pressure hose 10m、Trigger cancer 、 AVSSpray Lance 840mm、 Nozzle Tip For Welding Machine Fixed Holder 、 Hose Nipple 3Set Of O Products 、 Nozzle Tip For Welding Machine 25° Power Nozzle 、 1Inch →3/4Inch Conversion Adapter |
||
Uses in agriculture and construction sites are assumed. Excellent durability and shock resistance. |
|||
Capable of high-pressure washing by self-suction. |
|||
The high power enables efficient washing. |
|||
Equipped with large tires and a storage space. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 190,000 (Excluding tax)/¥ 209,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/04/30 14:43 Currently) |
Replacement Items
![]() |
|