Product Detail

URL:

Item# : EA115KA-6A

Description : Pipe Cleaning Hose

This product is no longer available. Please refer to replacement item below.

Spec

Size 250 x 250 x 60mm
Pressure 16MPa
Heat-resistant 40℃
Full length 7.5m
Weight 0.7kg
To be used by attaching to the trigger gun of cleaning machine for household use
Convenient for cleaning the pipes of outdoors
Special short brass nozzle
For cleaning the pipes with ID of 40 mm to 200 mm
High-pressure water is injected reversely from the holes at four places in the nozzle tip, and it moves forward along the pipes to eliminate choking.
It deals with the pipes having the bending of up to two places, with a bent angle of 90° or less. However, it is unusable for S-shaped pipes with a small curve radius, such as under the sinks.
It is unusable for pipes with a curve radius of 70 mm or less.
Use application --- Cleaning of pipes, rain gutters, drain ditches
Additional explanation
Catalog Price (JPY)

¥ 10,500 (Excluding tax)/¥ 11,550(Tax including)

Quantity of stock

Latest stock:0

(2026/10/01 03:06 Currently)

Update

Replacement Items

EA115KA-6B
Relational Items
EA115KA-6A Pipe Cleaning Hose
EA115KA-18 Pipe Cleaning Hose
Web catalog image

Documents

Catalog