Item# : EA115KC-6
Description : High-Pressure Washing Machine
Spec
| Power Supply | 100V Single-Phase ・50Hz |
Discharge Amount (Max. ) | 400L/h |
|---|---|---|---|
| Discharge Pressure (Max. ) | 11.5MPa |
Motor Output | 0.9kw |
| size | 312 x 351 x 904mm |
Weight | 20.5kg |
| Accessories | High pressure Hose 10m, Trigger gun, 840mm Spray Lance 、 Power Nozzle 、Waterworks Hose 6m |
||
| Can be installed Longitudinal Placement ・The side Placement. |
|||
| Made of Durable Special Reinforced Plastic Body |
|||
| High pressure hose Twist Prevention | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 135,900 (Excluding tax)/¥ 149,490(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/10 10:32 Currently) |
||||
| Catalog Page | Page 2435 | ||||
| Relational Items |
|---|
| EA115KC-6 High-Pressure Washing Machine |
| EA115KC-7 High-Pressure Washing Machine |