Item# : EA115KP-5D
Description : High-Pressure Washing Machine (Silent Type)
This product is no longer available. Please refer to replacement item below.
Spec
Water-Cooling Type Silent Motor Powered By Type
|
Power Supply |
AC100V 50Hz
|
Motor Output |
1,4kW
|
Max.Discharge Amount |
430L/h
|
Max.Discharge Pressure |
12MPa
|
size |
426(W) x 349(D) x 878(H)mm
|
Weight |
16.6kg(Only the body)
|
Rated Operating Time |
Max.1Hour
|
Power Supply Cord Length |
5m
|
Water Proof |
IPX5
|
|
|
Quick release coupling Description
|
The water service hose is not attached
|
Accessories |
Terrace cleaner、Rotary Brush、Foam Nozzle、Universal Cleaner、Trigger cancer、Vario Spray Lance、Cyclone Jet Nozzle、High voltage Hose 12m、Filter(Body Inside Section Installation)、Body The side Coupling
|
Usage・Cleaning Place |
Bicycle、Automobile、Garden Furniture、Front door Around、Fence、Wall made of blocks、 Around house、Carport、balcony and Veranda、Window and Screen Door、Bathroom |
Catalog Price (JPY) |
¥
60,000
(Excluding tax)/¥
66,000(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/18 13:34 Currently)
|
Replacement Items
Documents
Catalog |