Item# : EA115KR-1C
Description : High-Pressure Washing Machine
Spec
Power Supply | AC100V (50/60Hz) |
Power Consumption | 1250W |
---|---|---|---|
Motor Output | 1.25kW |
Max. Discharge Amount | 360L/h |
Max. Discharge Pressure | 9MPa |
Rated Operating Time | Max. 1Hour |
Size | 279.5(W)x241.5(D)x782.5(H)mm |
Weight | 5.5kg |
Power supply cord length | 5m |
Water Proof | IPX5 |
Double Insulation |
|||
Accessories | Terrace Cleaner Universal Cleaner Trigger Gun Vario Spray Lance Cyclone Jet Nozzle High pressure hose 8m Filter (Installed inside the main body) Body Side Coupling |
||
Waterworks hose is not included. |
|||
Usage ・Cleaning Place | Bicycle Small Car Window and Screen Door |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 23,000 (Excluding tax)/¥ 25,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/09 12:15 Currently) |