Item# : EA115LJ-50A
Description : High-Pressure Hot Water Cleaning Machine
Spec
Power source | 100V single phase,50Hz |
Discharge pressure | 7.0MPa |
---|---|---|---|
Discharge volume | 400L/h |
Motor input | 1.4kW |
Motor output | 0.9kW |
Heating temperature | 65℃ |
Fuel tank capacity | 6.5L |
Dim. | 620(L) x 620(W) x 990(H)mm |
Weight | 68kg |
Power cord length | 5m |
Accessories | High-pressure hose 10m, 840mm spray lance, Trigger gun, Nozzle tip 15° power nozzle, Nozzle for cleaning and high pressure, Nozzle tip fixing holder, Water hose 6m |
||
Demonstration products |
|||
<Excellent mobility and storability> ・Adopting a large wheel. you can move easily with step. ・It does not take space because it is a vertical type. ・When moving, you can carry with a van type car. |
|||
<Easy to use design> ・It is easy to handle design that does not require troublesome setting. ・Since it is 100V compatible, it has excellent versatility. ・Since the main body has a holder to hold a power cord and the nozzle, it can be stored compactly. |
|||
<High quality> ・Cylinder head which is required for durability is made of durable brass. ・The body is a rugged design that can withstand movement and impact. ・The boiler adopts a stainless steel heat coil system, achieving high efficiency and low fuel consumption. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 386,000 (Excluding tax)/¥ 424,600(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/30 15:54 Currently) |