Item# : EA115LK-50B
Description : High-Pressure Hot Water Cleaning Machine
Spec
Power Supply | 100V Single-Phase 50HZ |
Discharge Amount | 400L/h |
---|---|---|---|
Discharge Pressure | 7Mpa |
Waterworks Hose | 7.5m |
Motor Output | 0.9kw |
Heat Temperature | 80℃ |
Fuel Tank | 15.5L |
Size | 650×1060×920mm |
Weight | 100.6kg |
Power Supply Cord Length | 4.8m |
Accessories | High pressure hose 10m、Trigger cancer 、 AVSSpray Lance 840mm、 Nozzle Tip For Welding Machine Fixed Holder 、 Nozzle Tip For Welding Machine 25 degrees Power Nozzle 、 Nozzle for detergent spray 25 degrees |
||
High washing power improves efficiency. |
|||
Simple operation with a single dial. |
|||
Eco mode achieves high fuel efficiency. |
|||
Safe design that prevents entry of insects. |
|||
Excellent movability covers a wide cleaning area. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 463,000 (Excluding tax)/¥ 509,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/04 20:39 Currently) |