Product Detail

URL:

Item# : EA115MK-2

Description : Stainless Steel Tank Spray

Spec

Pressurized spray
Hose length 1,600mm
Nozzle length 457mm
Material Tank:Stainless steel,
Nozzle:brass,
Hose:rubber
Switchable between spray and direct jet
Continuously dischageable. You can lock it at hand.
Dim. Dia. 200 x 460 mm
Capacity 11.4L
Weight 4.6kg
Additional explanation
Catalog Price (JPY)

¥ 74,800 (Excluding tax)/¥ 82,280(Tax including)

Quantity of stock

Latest stock:3

(2026/11/08 06:53 Currently)

Update
Catalog Page Page 0050 Page 2429 Page 2511
Web catalog image

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(English)
  1. PDF
Instruction manual(Japanese)