Item# : EA115TB-1
Description : [Recharge Type]High-Pressure Cleaning Machine (With Tank)
Spec
| Power Supply | Lithium Ion Battery (With ) |
Discharge Amount | Max. :270L、Normal :180L |
|---|---|---|---|
| Tank Capacity | 26L |
Size | 480×280×480(H)mm |
| Weight | About 7.2kg |
Noise | 65.8dB |
| Recharge Time | Max. 5Hour |
Continuous Operating Time | About 10 Minutes |
| <Set Details > Body Tank 、High voltage Hose (5m)、 Gun 、Gun Connector 、 Spread Variable Lance 、Nozzle Cleaner Pin 、 Battery 、Charger |
|||
| A Cordless Product Which Enables Cleaning At Any Location. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 50,000 (Excluding tax)/¥ 55,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/03/13 00:37 Currently) |
||||
| Catalog Page | |||||
Replacement Items
|
|